This item is Discontinued.

Martor Four Sided Replace Blades, 1-1/32in, PK100 92.66

Four Sided Replace Blades, 1-1/32in, PK100 (Discontinued)

  • Mfr # 92.66
  • Zoro # G9372011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92.66
Zoro #
G9372011
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/4"
Length
1"
Thickness
0.016"

Details

Material
Carbon Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Number of Blade Points
4
Number of Cutting Edges
2
Number of Blades Included
100
Blade Point Type
Sharp
Blade Dispenser Included
No
Fits Utility Knives Stock No.
35LV56, 35LV57
Item
Utility Blade
Mount Type
(1) Slot

Description

Utility Blade, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.