This item is Discontinued.

Martor Hook-Style Safety Cutter Safety Recessed, 6-1/16" L 350001.02

Hook-Style Safety Cutter Safety Recessed, 6-1/16" L (Discontinued)

  • Mfr # 350001.02
  • Zoro # G9371984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350001.02
Zoro #
G9371984
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6-1/16"
Overall Width
1-37/64"
Overall Thickness
1/2"

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Polycarbonate
Application
Cuts Shrink Wrap, Strapping, Banding, Box Tape, Corrugate and More
Position
1
Left/Right Hand
Right Handed
Handle Color
Black/Blue
Tether Capable
Tether Ready
Blade Operation
Fixed Blade
Blade Change
Non-Changeable
Disposable
Yes
Stores
(2) Blades
Features
Concealed Blade, Replaceable Head, Double-Sided Head
Number of Blades Included
2
Metal Detectable
No

Description

Hook-Style Safety Cutter, Application Cuts Shrink Wrap, Strapping, Banding, Box Tape, Corrugate and More, Blade Material Carbon Steel, Disposable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.