Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-710
Zoro #
G8201308
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Overall Thickness
1 in
Overall Width
2 in
Details
Item
Lewis,Level 3 Knife
Blade Type
Utility
Blade Material
Stainless Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
General Purpose
Blade Operation
Retractable
Stores
(5) Blades
Blade Change
Tool Free
Handle Color
Black, Blue
Position
2
Number of Blades Included
5
Features
Adjustable Cutting Depth
Blade Change Method
Tool Free
Description
Lewis,Level 3 Knife, Application General Purpose, Blade Change Method Tool Free, Blade Material Stainless Steel, Blade Operation Retractable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.