This item is Discontinued.

Martor Pointed Blades, 2 Edge, 2-23/64in, PK100 99.70

Pointed Blades, 2 Edge, 2-23/64in, PK100 (Discontinued)

  • Mfr # 99.70
  • Zoro # G9372002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
99.70
Zoro #
G9372002
UPC #
-
Country of Origin
Germany

Dimensions

Width
3/4"
Length
2-1/8"
Thickness
0.025"

Details

Material
Carbon Steel
Primary Cutting Application
General Purpose
Blade Edge
Hook
Blade Dispenser Included
No
Number of Blade Points
2
Mount Type
(2) Holding Notches, (4) Holes
Number of Cutting Edges
2
Blade Point Type
Sharp
Number of Blades Included
100
Item
Utility Blade
Fits Utility Knives Stock No.
35LV84, 335LV55

Description

Utility Blade, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.