Zoro Homepage

Utility Blade, PK100

  • Mfr # 37044.60

  • Zoro # G516423949


product price: $86.89
/pk 100, $0.87/ea
Free Shipping & Returns

Key Features

Blade Edge Type
Double Bevel Edge-Ground
Includes Blade Dispenser
Yes
For Cutting Cardboard
Yes
Blade Thickness
0.4 mm
Number of Blade Points
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37044.60
Zoro #
G516423949
UPC #
4002632853012
Country of Origin
Germany

Dimensions

Blade Thickness
0.4 mm
Blade Width
22 mm
Blade Length
43 mm

Details

Blade Edge Type
Double Bevel Edge-Ground
Includes Blade Dispenser
Yes
For Cutting Cardboard
Yes
Number of Blade Points
2
Number of Cutting Edges
4
Blade Material
Steel
For Cutting Paper
Yes
Standards
TUV Rheinland Certified
Weight
16 oz
For Cutting Fabric
Yes
Material Application
Bagged Goods, Cardboard, Coated Film, Cord, Envelope, Felt, Fleece, Laminated Film, Leather, Stretch and Shrink Foil, Tape, Textile material, Wrapping, Yam
Primary Cutting Application
Industrial
Item
Utility Blade
For Cutting Leather
Yes

Description

Utility Blade, Blade Edge Type Double Bevel Edge-Ground, Blade Length 1 11/16 in, Blade Material Steel, Blade Thickness 0.015 in, Blade Tip Standard, Blade Width 7/8 in, Compatible with Grainger Part Number 347KK2, 361JF0, 361JF1, 361JF2, 361JF6, Compatible with Manufacturer Model Number 433.02, 434.02, 435.02, 436.02, 437.02, 538.02, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.