Standby UPS System, 625VA, Standby, Out: 110 to 120V AC In: 120V AC

  • Mfr # Maruson POP-625BS

  • Zoro # G903952434


product price: $121.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
625VA
Mounting
Desktop/Wall
Wattage
330 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Maruson POP-625BS
Zoro #
G903952434
UPC #
851484006435
Country of Origin
China

Details

Item
Standby UPS System
UPS Type
Standby
Power Rating
625VA
Mounting
Desktop/Wall
Wattage
330 W
Input Voltage
120V AC
Output Voltage
110 to 120V AC
Outlet Type
UPS/Surge
Number of Outlets
8

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • 625VA Standby Uninterruptible Power Supply
  • Microprocessor controlled for high reliability
  • Support APFC equipment
  • Auto restart while AC is recovering
  • Wall mountable & friendly battery swap design
  • Advance battery management-increases longevity, performance, and reliability
  • DC cold start function enables UPS to be started without AC power supplied
  • RJ-11 / 45 combo telephone / fax / network line protection port
  • HID USB communications interface with power management software
  • Over load circuit breaker protection
Specifications
  • Capacity: 625VA/ 330 Watts
  • Outlets: 4 backup surge [up to 48 minutes (basic PC)] + 4 surge only
  • Battery Type & Quantity: 12V/6AH X 1
  • Transfer Time: 4MS
  • Full Protection: Over Charge & Over Load
  • EMI/RFI Filter: Full Time
  • Recharge Time: 8 hours
  • Output Voltage: 110/120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.