This item is Discontinued.

Marvel 14 7/8 in W X 30 in H X 25 1/2 in D Ice Maker MA15CLS2RS

14 7/8 in W X 30 in H X 25 1/2 in D Ice Maker (Discontinued)

  • Mfr # MA15CLS2RS
  • Zoro # G8651375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA15CLS2RS
Zoro #
G8651375
UPC #
768388079857
Country of Origin
Unknown

Dimensions

Overall Width - Ice Machines
14 7/8 in
Overall Height - Ice Machines
30 in
Overall Depth - Ice Machines
25 1/2 in
Overall Width
14 7/8 in
Overall Height
30 in
Overall Depth
25 1/2 in
Cord Length
6 ft

Details

Item - Ice Machines
Ice Maker
Ice Machine Style
Undercounter
Ice Production per Day
35 lb
Ice Machine Storage Capacity
35 lb
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
115V
Control Type - Ice Dispensers
Not a Dispenser
Agency Compliance
UL
Amps
15 A
Water Supply Connection Type
1/4 in Compression
Condenser Cooling
Air
Item
Ice Maker
Includes
Ice Scoop
Color
Stainless Steel/Black
Voltage
115V
Current
15 A
Storage Capacity
35 lb
Ice Production per Day Range
Up to 200 lb

Description

Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 35 lb, Storage Capacity 35 lb, Overall Height 30 in, Overall Width 14 7/8 in, Overall Depth 25 1/2 in, Ice Machine Style Undercounter, Water Supply Connection Type 1/4 in Compression, Voltage 115V, Color Stainless Steel/Black, Control Type Not a Dispenser, Cord Length 6 ft, Current 15 A, Includes Ice Scoop, Standards UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.