Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, 18 in Square, 230V AC V, 10 hp HP

  • Mfr # PA460HD/MPC/230

  • Zoro # G7386055


product price: $80,266.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Square
18 in
Voltage
230V AC
HP
10 hp
Max. Blade Length
215 in
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA460HD/MPC/230
Zoro #
G7386055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
215 in
Overall Height
66 13/32 in
Max. Blade Width
1 1/2 in
Min. Blade Length
215 in
Blade Thickness
0.05 in
Overall Width
96 1/2 in
Overall Depth
85 7/16 in
Blade Wheels Dia.
18 in
Min. Blade Width
1 1/2 in
Table Dimensions
20 in x 8 in
Blade Length
17 ft 11 in

Details

Item
Band Saw
Cutting Capacity Square
18 in
Voltage
230V AC
HP
10 hp
Phase
3
Features
Automatic Operation
Hz
60 Hz
Amps AC
40.0 A
Rectangular Cutting Capacity - Horizontal
20 in x 18 in
Round Cutting Capacity - Horizontal
18 in
Band Saw Type
Horizontal
Band Saw Operation
Automatic
Miter Angle Range
0 Degrees
Material Application
Metal
SFPM Range
70 to 330 SFPM
Number of Speed Settings
Continuous
Current
40.0A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 20 in x 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 70 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 17 ft 11 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1 1/2 in, Cutting Capacity Square 18 in, Power Source Corded, Blade Thickness 0.05 in, Blade Wheels Dia. 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.