Zoro Homepage

Band Saw, 20" x 12" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP

  • Mfr # S-20V

  • Zoro # G2552809


product price: $25,954.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
20" x 12"
Cutting Capacity Round
12"
Cutting Capacity Square
12 in
Voltage
230V AC
HP
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-20V
Zoro #
G2552809
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
20"
Max. Blade Length
158 3/4 in
Table Dimensions
23 1/2 in x 27 1/2 in
Overall Width
37 in
Min. Blade Width
1/8 in
Blade Thickness
0.035 in
Max. Blade Width
1 in
Min. Blade Length
158 3/4 in
Blade Wheels Dia.
20 in
Overall Depth
43 in
Overall Height
90 in
Blade Length
13 ft 3 in
Throat Depth - Vertical
20 in

Details

Item
Band Saw
Cutting Capacity Rectangle
20" x 12"
Cutting Capacity Round
12"
Cutting Capacity Square
12 in
Voltage
230V AC
HP
3 hp
Speeds
50 to 415 fpm
Miter Capacity
45 Degrees
Amps AC
11.8 A
Phase
3
RPM
3000
Corded/Banded
Cordless
Cutting Angle
45 Degrees
Application
Metal
Corded/Cordless
Cordless
Features
Built-In Blade Welder, Two Speed Transmission, Vertical Contour Saw with 3 HP Motor
Hz
60 Hz
Rectangular Cutting Capacity - Horizontal
20 in x 12 in
Band Saw Type
Vertical
Number of Speed Settings
2
Band Saw Operation
Manual
Miter Angle Range
10 Degrees Left to 45 Degrees Right
Material Application
Metal
Round Cutting Capacity - Horizontal
12 in
SFPM Range
50 to 415 SFPM
Current
11.8 A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 20 in x 12 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 50 to 415 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Metal, Blade Length 13 ft 3 in, Max. Blade Width 1 in, Min. Blade Width 1/8 in, Cutting Capacity Square 12 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.