Band Saw, 8" x 11-1/4" Rectangle, 10" Round, 8 in Square, 230V AC V, 5 hp HP

  • Mfr # PA10/3MPC/230

  • Zoro # G3881480


product price: $54,454.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Cutting Capacity Rectangle
8" x 11-1/4"
Cutting Capacity Round
10"
Cutting Capacity Square
8 in
Voltage
230V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10/3MPC/230
Zoro #
G3881480
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
10"
Max. Blade Length
138 in
Blade Wheels Dia.
14 in
Overall Height
49 3/16 in
Overall Depth
85 1/64 in
Table Dimensions
11 1/2 in x 6 in
Max. Blade Width
1 1/4 in
Min. Blade Length
138 in
Min. Blade Width
1 1/4 in
Overall Width
86 1/8 in
Blade Thickness
0.042 in
Blade Length
11 ft 6 in

Details

Item
Band Saw
Cutting Capacity Rectangle
8" x 11-1/4"
Cutting Capacity Round
10"
Cutting Capacity Square
8 in
Voltage
230V AC
HP
5 hp
Speeds
70 to 330 fpm
Miter Capacity
0 Degrees
Amps AC
19.6 A
Corded/Cordless
Corded
Application
Metal Cutting
Hz
60 Hz
Phase
3
Cutting Angle
90 Degrees
Features
Automatic Operation
Band Saw Operation
Automatic
Rectangular Cutting Capacity - Horizontal
8 in x 11 1/4 in
Number of Speed Settings
Continuous
Miter Angle Range
0 Degrees
SFPM Range
70 to 330 SFPM
Round Cutting Capacity - Horizontal
10 in
Band Saw Type
Horizontal
Material Application
Metal
Current
19.6A
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 8 in x 11 1/4 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 70 to 330 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 11 ft 6 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/4 in, Cutting Capacity Square 8 in, Power Source Corded, Blade Thickness 0.042 in, Blade Wheels Dia. 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.