Marxbore

Jobber Length Drill, Heavy Duty, Series 334, ImperialMetric, 12 mm Drill Size Metric, 04724 Dr (Discontinued)



This Product is Discontinued
Shop for all Jobber Length Drill Bits
 

Product Information

Description

pMARXBORE Jobber Length Drill, Heavy Duty, Series 334, ImperialMetric, 12 mm Drill Size Metric, 04724 in Drill Size Decimal Inch, 151 mm Overall Length, 101 mm Cutting Depth, Standard Flute, 101 mm Flute Length, 12 mm Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold Oxide, Applicable Materials Alloy Steel, Aluminum Alloy, Cast Iron, Composites, Copper Alloy, Low Carbon Steel, Magnesium Alloy, Medium Carbon Steel, Plastic, Stainless Steel, Titanium Alloy, Tool and Die Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products