This item is Discontinued.

Marxman Carbide Burr, General Purpose Long Shank, Series 597, 14 Head Dia, 38 Length of Cut, Oval Shap 84384

Carbide Burr, General Purpose Long Shank, Series 597, 14 Head Dia, 38 Length of Cut, Oval Shap (Discontinued)

  • Mfr # 84384
  • Zoro # G208028704
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84384
Zoro #
G208028704
UPC #
683420843848
Country of Origin
United States

Description

pMARXMAN Carbide Burr, General Purpose Long Shank, Series 597, 14 in Head Dia, 38 in Length of Cut, Oval Shape SE Head Shape, Double Cut Type, 14 in Shank Dia, 6 in Shank Length, Solid Carbide Head, Bright Head Coating, 50000 rpm Maximum, Applicable Materials Brass, Cast Iron and Copper, SE1L6 Industry Specificationp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.