5:1 Traditional Marine Epoxy 510 Fast Hardener 1 gallon
- Mfr # 30-820
- Zoro # G724235495
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Resin Type
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-820
- Zoro #
- G724235495
- UPC #
- 810395006682
- Country of Origin
- United States
- Color
- Clear
- Item
- Marine Epoxy
- Resin Type
- Epoxy
Description
510 Fast Marine Hardener is ideal for small to medium-sized structural lamination projects. It also works great for repairing fiberglass or working with fillers to fillet, fair or fill holes. It is designed to only be used with Marine Epoxy resin. 5 to 1 mix ratio by volume with Traditional Marine Resin 12 min pot life 1 hr work time at 70F degrees Ideal for sealing wood surfaces, bonding applications, marine construction, marine repair, cold molding process for fabricating wood and fiberglass structures Great for laminating wooden FRP construction boat hulls or other projects Can be used with our fillers and for gluing, bonding and filleting Cost effective laminating & gluing hardener Purchase with 5:1 Traditional Resin for a complete system. 1/5th Quart Hardener pairs with 1 Quart Traditional Marine Resin 1/5th Gallon Hardener pairs with 1 Gallon Traditional Marine Resin 1 Gallon Hardener pairs with 5 Gallons Traditional Marine Resin
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.