Shop MAS
See all product information
Create Account
Crystal Sheen High Gloss Finish 128 oz Kit
- Mfr # 02228
- Zoro # G224235513
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Finish
High Gloss
Color
Clear
Size
128 Oz
Resin Type
Epoxy
Includes
64 oz Resin, 64 oz Hardener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02228
- Zoro #
- G224235513
- UPC #
- 033331022281
- Country of Origin
- United States
- Finish
- High Gloss
- Color
- Clear
- Resin Type
- Epoxy
- Includes
- 64 oz Resin, 64 oz Hardener
- Item
- Epoxy Kit
Dimensions
- Size
- 128 Oz
Description
Crystal Sheen is a reactive polymer compound. It cures to a thick, glossy coating in about 8 hours at 70° F, and reaches lull strength and toughness in about 72 hours. This durable, resilient material requires no polish ing to produce a high gloss. One coat, also known as a flood coat is all that is usually required for a deep attractive finish, however, two or more coats may be applied one over the other by simply wiping the surface with rubbing alcohol prior to re-coatin
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.