Shop MAS
See all product information
Create Account
Epoxy Fairing Compound 1 Gallon Kit
- Mfr # 30-250
- Zoro # G124235484
product price:
$
219.99
/ea
Free Shipping & Returns
Key Features
Includes
64 oz Resin - 64 oz Hardener
Size
1 gal
Resin Type
Epoxy
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-250
- Zoro #
- G124235484
- UPC #
- 810395006880
- Country of Origin
- United States
- Includes
- 64 oz Resin - 64 oz Hardener
- Item
- Epoxy Compound Kit
- Resin Type
- Epoxy
- Color
- Green
Dimensions
- Size
- 1 gal
Description
This fairing compound has an Excellent build that allows you to smooth surfaces that start off uneven Apply to vertical surfaces with ease due to superb sag resistance Blue and yellow components mix to a consistent green color so you know when you’ve properly mixed the fairing epoxy. Sanding is a breeze with dust that falls instead of rises into the air We’ve added the epoxy fairing compound fillers for you, so all you have to do is mix and go The Fairing Compound kit has a silky smooth texture, sag resistance and everything else you could want in an epoxy fairing compound. Since it is ready to sand in 6 hours (at 70 degrees F) you can complete a fairing project in one day. It is also great for filling voids, repairs and use as a barrier coating. Try some today!
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.