Shop MAS
See all product information
Create Account
Gluzilla Fast Curing Epoxy Adhesive 185 ml
- Mfr # 35-104
- Zoro # G924235455
product price:Â
$
24.99
/ea
Key Features
Resin Type
Epoxy Glue
Size
185 ml
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-104
- Zoro #
- G924235455
- UPC #
- 810395006477
- Country of Origin
- United States
Dimensions
- Size
- 185 ml
Details
- Resin Type
- Epoxy Glue
- Item
- Epoxy Adhesive
- Color
- Clear
Description
Fast cure time helps you complete project more quickly! Excellent sag resistance allows you to glue on non-horizontal surfaces Recommended for gluing, bonding and filleting Designed for use as an adhesive with various substrates including, wood, metal, glass, stone, etc. Vaseline-like consistency allows for molding of the product after it is dispensed Creates a water-tight seal for your woodworking or marine project 185 mL size check out our caulk gun here Use your extra static-mixer months later, just reseal the tube and prime before the next use
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.