EasyCast Clear Epoxy 8 oz Kit
- Mfr # 33008
- Zoro # G624235465
product price:Â
$
18.99
/ea
Key Features
Size
8 Oz
Resin Type
Epoxy
Includes
4 oz Resin, 4 oz Hardener
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33008
- Zoro #
- G624235465
- UPC #
- 033331330089
- Country of Origin
- United States
- Item
- Clear Epoxy Kit
- Resin Type
- Epoxy
- Includes
- 4 oz Resin, 4 oz Hardener
- Color
- Clear
Dimensions
- Size
- 8 Oz
Description
Ideal for coatings or castings up to 3/8 in thick Additional layering can be done for added depth Convenient 1:1 mix ratio by volume 20-30 minute working time / 8-12 hour tack-free time Full cure in 72 hours FDA Compliant (FDA 21 CFR 175.300) when accurately measured, thoroughly mixed, and fully cured. Produces durable castings or coatings that are high-gloss 8 oz. Kit= 4 oz. A + 4oz. B
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.