Shop MAS
See all product information
Create Account
Envirotex Lite Pour-On High Gloss Finish 128 oz Kit
- Mfr # 02128
- Zoro # G524235497
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Includes
64 oz Resin, 64 oz Hardener
Finish
High Gloss
Color
Clear
Resin Type
Epoxy
Size
128 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02128
- Zoro #
- G524235497
- UPC #
- 033331021284
- Country of Origin
- United States
- Includes
- 64 oz Resin, 64 oz Hardener
- Finish
- High Gloss
- Color
- Clear
- Resin Type
- Epoxy
- Item
- Pour-On Epoxy Kit
Dimensions
- Size
- 128 Oz
Description
The original 1:1 epoxy coating system since 1969 Convenient 1:1 mix ratio by volume 20-30 minute working time / 8-12 hour tack-free time Full cure in 72 hours FDA Complaint (FDA 21 CFR 175.300) when accurately measured, thoroughly mixed, and fully cured. Self-levels to approximately 1/16 in Produces a durable high-gloss surface coating for artwork, table tops, crafts, and more! 1 gal. Kit= .5 gal. A + .5 gal. B (covers 32 sq. ft.)
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.