Shop MAS
See all product information
Create Account
Gluzilla Two-part Epoxy Adhesive 185 ml
- Mfr # 35-100
- Zoro # G624235434
product price:Â
$
24.99
/ea
Key Features
Size
185 ml
Color
Clear
Resin Type
Epoxy Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-100
- Zoro #
- G624235434
- UPC #
- 810395006620
- Country of Origin
- United States
Dimensions
- Size
- 185 ml
Details
- Item
- Epoxy Adhesive
- Color
- Clear
- Resin Type
- Epoxy Glue
Description
This time saving epoxy adhesive can assist with hundreds of applications, on a variety of substrates, without the mess and waste of measuring and mixing. The 185 ml cartridge can go in our caulk gun and includes two static mixing tips that do all of the mixing for you. Each cartridge provides 32 linear ft with a 1/4 in bead. It will not shrink, crack or split. Cures to a hard surface that can be sanded, machined and painted. GlueZilla Features and Benefits: Great for bonding, sealing, filleting and filling Contains two-parts resin, one part hardener and fumed silica filler Opaque color, Vaseline like consistency, excellent sag resistance 1 hr working time at 70 degrees farenheit, can be sanded or machined once cured
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.