Shop MAS
See all product information
Create Account
Penetrating Epoxy Wood Sealer Kit 1.5 Pint
- Mfr # 30-210
- Zoro # G624235489
product price:Â
$
41.99
/ea
Key Features
Resin Type
Epoxy
Size
1.5 pt
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-210
- Zoro #
- G624235489
- UPC #
- 810395006811
- Country of Origin
- United States
- Item
- Epoxy Wood Sealer Kit
- Resin Type
- Epoxy
- Color
- Clear
Dimensions
- Size
- 1.5 pt
Description
Penetrating Epoxy Wood Sealer and Hardener Packaged solvent-free epoxy sealer so you can use it without concerns of VOCs Excellent penetrating power without adding your own solvent Seals gaps and strengthens areas in rotten wood that are not visible externally Penetrates deep into wood - reinforces soft wood fibers. Interior and Exterior use Excellent for: Window sills Deck repair Door frames Transom reinforcement Wood rot Termite and insect damage Historic preservation Marine boats and docks Seal new porous wood and live edges to avoid bubbles with deep pour epoxy projects And many other projects ... Meet MAS Epoxies' revolutionary Penetrating Epoxy Sealer - the ultimate solution for strengthening soft wood. Unlike other epoxy sealers, ours is 100% solids and completely solvent-free, meaning no worries about harmful VOCs. Use it to reinforce canoes, repair window sills, fix wood rot, and so much more. This incredible wood stabilizer penetrates deeply, saturating rotted wood for unbeatable results. Don't miss out - try MAS Epoxies today and discover why both beginners and professionals are raving about our wood sealant.
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.