Resin Ocean Art White Pigment 1 oz
- Mfr # 25-030
- Zoro # G824235463
product price:Â
$
8.99
/ea
Key Features
Material
Resin Pigment
Size
1 Oz
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-030
- Zoro #
- G824235463
- UPC #
- 810395009003
- Country of Origin
- United States
Dimensions
- Size
- 1 Oz
Details
- Material
- Resin Pigment
- Item
- Ocean Art
- Color
- White
Description
In 2019 we launched Art Pro; an epoxy resin formulated from the input of dozens of artists, woodworkers and creators. We then set out to create the same magic in a white pigment for ocean art that paired seamlessly with Table Top Pro and Art Pro The task seemed simple; Create an economically priced white pigment that easily forms cells with minimal effort. After extensive in-house testing we felt we had a great pigment and sent samples to 20 resin artists to trial and provide feedback. After hearing that feedback we are excited to present MAS Epoxies Resin Ocean Art White Pigment Dye! A colorant developed for ocean art with an abnormally long product long name... To be clear, we put all our energy into getting a solid product and well let’s be honest dropped the ball on the name! *MAS Ocean Art Resin Pigment ships with a protective seal within the cap. Before your first use, puncture the seal with a paper clip or pin in order for the pigment to flow out easily.
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.