Shop HILLMAN
See all product information
Create Account
75 ft. L Brass 28 Ga. Wire
- Mfr # 123120-N
- Zoro # G409204556
product price:
$
5.19
/pk of 10, $0.52/ea
Sold in multiples of 10 pks for
$51.90
Key Features
Length
75 ft
Package Type
Carded
Solid / Stranded
Solid
Working Load Limit
2 lb
Wire Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123120-N
- Zoro #
- G409204556
- UPC #
- 38902355287
- Country of Origin
- United States
Dimensions
- Length
- 75 ft
- Wire Size
- 28 AWG
Details
- Item
- Wire
- Package Type
- Carded
- Solid / Stranded
- Solid
- Working Load Limit
- 2 lb
- Wire Material
- Brass
- Wire Color
- Gold
- Conductor Design
- Solid
Description
HillmanTM Brass Hobby Wire is ideal for crafts and DIY projects. Brass wire is abrasion and rust resistant. Wire tip: a thinner wire means the gauge will increase in size. *
- • Great for crafts and DIY projects
- • Brass wire is abrasion and rust resistant
- • 75 feet length
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.