Shop MAS
See all product information
Create Account
Traditional Fast Marine Epoxy Kit 38.4 oz
- Mfr # 31-140
- Zoro # G824235500
product price:Â
$
49.99
/ea
Key Features
Resin Type
Epoxy
Color
Clear
Includes
32 oz Resin, 6.4 oz Resin
Size
38.4 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-140
- Zoro #
- G824235500
- UPC #
- 810026278617
- Country of Origin
- United States
- Resin Type
- Epoxy
- Item
- Marine Epoxy Kit
- Color
- Clear
- Includes
- 32 oz Resin, 6.4 oz Resin
Dimensions
- Size
- 38.4 Oz
Description
High-Strength, Moisture-Resistant Epoxy System for Composite Construction, Boat Repair & More Built for serious builders and repair pros, our 5:1 Marine Epoxy Kits offer a tough, dependable bond for all your marine-grade projects. Whether you're working on structural laminations, fiberglass layups, or quick field repairs, this system gives you professional results with dependable ease. Built for Versatility From wooden boats to fiberglass hulls and etched aluminum surfaces, our 5:1 epoxy resin system excels across a wide range of materials. Use it with fiberglass cloth, carbon fiber, and other reinforcement fabrics, or apply it directly to wood, bare steel, or lead. It’s also ideal for small-scale metal and plastic repairs-just like JB Weld, but marine-ready. Each kit includes: 5:1 Traditional Marine Epoxy Resin Fast Hardener 2 x Quart Mixing Cups 2 Pumps
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.