Zoro Homepage

Machine Leveling Mount, 6000 Lb Max Cap

  • Mfr # 2LVN9

  • Zoro # G3446466


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Steady Load
6000 lb.
Height
1.38 in
Dia.
6-3/4"
Thread Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LVN9
Zoro #
G3446466
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1.38 in
Dia.
6-3/4"
Thread Size
5/8"
Base Dia.
6.75 in
Bolt Length
6 in
Base Diameter
6.75 in
Base Thickness
1.38 in
Overall Height
1.38 in

Details

Item
Male-End Leveling Mount
Material
Steel
Max. Steady Load
6000 lb.
Base
Neoprene
Load Capacity
6,000 lb
Leveling Bolt
5/8"
Leveling Mount Type
Fixed Stud
Construction
Steel
Base Material
Neoprene
Finish
Zinc-Plated
Anti-Vibration
Yes
Base Shape
Round
Connection Type
Threaded Stud

Description

Male-End Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 6 3/4 in, Height 1.38 in, Load Capacity 6,000 lb, Thread Size 5/8 In., Construction Steel, Connection Type Threaded Stud, Bolt Length 6 in, Finish Zinc-Plated, Base Material Neoprene, Base Shape Round, Anti-Vibration Yes, Base Thickness 1.38 in, Base Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.