Shop MASON INDUSTRIES
Create Account
MBSW6X4 Super W Pad - Neoprene And Steel Pad With Steel Top 6" X 4" X 1"
- Mfr # MBSW6X4
- Zoro # G805741532
product price:Â
$
107.99
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
- MBSW6X4
- Zoro #
- G805741532
- UPC #
- -
- Country of Origin
- Thailand
Description
Mason industries mbsw6x4 super w pad - neoprene and steel pad with steel top 6" x 4" x 1" for extra heavy duty vibration isolation. Dampens vibration from compressors, blowers, ac units and more. Designed for extra heavy duty use. Made from steel plate over waffle pad with 3/4" diameter bolt hole. Includes neoprene and steel isolation washers. Distributes concentrated loads effectively.