Stainless Steel Braided Hose With Threaded Nipples 1-1/4 x 12

  • Mfr # MN 1.25x12

  • Zoro # G305662740


product price:  $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN 1.25x12
Zoro #
G305662740
UPC #
-
Country of Origin
Unknown

Description

The MASON INDUSTRIES - MN 1.25x12 is a stainless steel pipe fitting designed to connect pipes with a 1.25-inch diameter over a length of 12 inches. Its construction from stainless steel provides corrosion resistance and durability, suitable for various piping systems. This fitting can be used in piping systems within specified design parameters and installation guidelines.

  • Material: Stainless Steel – Ensures corrosion resistance and durability in different environments.
  • Size: 1.25 inches – Compatible with piping systems of this diameter.
  • Length: 12 inches – Provides a standard extension for pipe connections.
  • Most granular item type: "" – Indicates the specific detailed classification within its product category.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.