Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD CLAMP
Mfr # MP01901
Zoro # G223649175
product price:Â $5.05
/ea
Sold in multiples of 2 for $10.10
Key Features
Clamp Type
Rod End Clamp
Overall Width
1 1/8 in
Includes Mounting Hardware
Bolt, Hex Bolt
Overall Length
1 1/2 in
For Rod Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP01901
- Zoro #
- G223649175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/8 in
- Overall Length
- 1 1/2 in
- For Rod Diameter
- 5/8 in
- Overall Height
- 1 7/16 in
- Wire Rope Length
- 1 1/2 in
Details
- Item
- Rod End Clamp
- Clamp Type
- Rod End Clamp
- Includes Mounting Hardware
- Bolt, Hex Bolt
- For Use With
- Rod
- Material
- Reinforced Nylon
Description
ADJUSTING ROD CLAMP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.