Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD CLAMP
Mfr # MP02001
Zoro # G423649043
product price:Â
$
5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Overall Length
1 1/2 in
Material
Reinforced Nylon
Overall Height
1 7/16 in
For Channel Height
0.67 in
Clamp Type
Rod End Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP02001
- Zoro #
- G423649043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/2 in
- Overall Height
- 1 7/16 in
- For Channel Height
- 0.67 in
- Overall Width
- 1 1/8 in
- For Rod Diameter
- 5/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Item
- Rod End Clamp
- Material
- Reinforced Nylon
- Clamp Type
- Rod End Clamp
- Includes Mounting Hardware
- Bolt, Hex Bolt
- For Use With
- Guide Rail
Description
ADJUSTING ROD CLAMP