Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP020JR3
Zoro # G723649156
product price:Â
$
26.79
/ea
Key Features
Graduated
Not Graduated
Rod Outside Diameter
1/2 in
Jointed End Length
1.28 in
Compatible Series
Universal
Unit Of Measure
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP020JR3
- Zoro #
- G723649156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 1/2 in
- Jointed End Length
- 1.28 in
- Rod Length
- 3 in
Details
- Item
- Adjusting Rod
- Graduated
- Not Graduated
- Compatible Series
- Universal
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- Universal
- Compatible with Manufacturer Model Number
- Universal
Description
ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.