Shop MASON PLASTICS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FASTRAIL
Mfr # MP687DD10
Zoro # G823557641
product price:Â
$
1,040.99
/ea
Key Features
Guide Performance
Durable, Low Friction
Guide Color
Silver
Rail Type
Lane Divider
OEM Equivalent Part Number
VG-687-3.3-10
Contact Type
Rolling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687DD10
- Zoro #
- G823557641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
- Overall Height
- 4 in
- Top Width
- 1 3/16 in
- Bottom Width
- 1 3/16 in
- Overall Width
- 1 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Conveyor Guide
- Guide Performance
- Durable, Low Friction
- Guide Color
- Silver
- Rail Type
- Lane Divider
- OEM Equivalent Part Number
- VG-687-3.3-10
- Contact Type
- Rolling
- For Frame Shape
- Straight
- Guide Finish/Coating
- Anodized
- Sheath Material
- Aluminum
- Sheath Color
- White
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 4 in Overall Height, 10 ft Overall Length, 1 in Overall Width, Bristle Color Not Applicable