Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP524J5516
Zoro # G623649034
product price:Â
$
29.85
/ea
Key Features
Jointed End Length
1.27 in
Unit Of Measure
Imperial
Rod Length
5 in
Thread Depth
3/4 in
OEM Equivalent Part Number
VG-212J-5-516
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP524J5516
- Zoro #
- G623649034
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Jointed End Length
- 1.27 in
- Rod Length
- 5 in
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Unit Of Measure
- Imperial
- OEM Equivalent Part Number
- VG-212J-5-516
- Compatible Manufacturer Part Number
- Universal
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Graduated
- Not Graduated
- Compatible with Manufacturer Model Number
- Universal
Description
ADJUSTING ROD