Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP532638
Zoro # G723649583
product price:Â
$
30.95
/ea
Key Features
Compatible Brand
Universal
Graduated
Not Graduated
Compatible Manufacturer Part Number
MPDRC025, MPSAC01
OEM Equivalent Part Number
VG-232-6-38
Thread Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP532638
- Zoro #
- G723649583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 5/8 in
- Rod Length
- 5 7/16 in
Details
- Item
- Adjusting Rod
- Compatible Brand
- Universal
- Graduated
- Not Graduated
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- OEM Equivalent Part Number
- VG-232-6-38
- Compatible Series
- Universal
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
ADJUSTING ROD