Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP020R5
Zoro # G523649394
product price:Â
$
14.45
/ea
Key Features
Compatible Series
Universal
Rod Outside Diameter
1/2 in
Compatible Manufacturer Part Number
MP01901, MP02001
OEM Equivalent Part Number
VG-020-R5
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP020R5
- Zoro #
- G523649394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 5 in
Details
- Item
- Adjusting Rod
- Compatible Series
- Universal
- Compatible Manufacturer Part Number
- MP01901, MP02001
- OEM Equivalent Part Number
- VG-020-R5
- Compatible Brand
- Universal
- Graduated
- Not Graduated
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- MP01901, MP02001
Description
ADJUSTING ROD