Shop MASON PLASTICS
See all product information
Create Account
AdjustingRod, 10"L, 5/8"Dia, SS
- Mfr # LNMP532J1038
- Zoro # G423649364
product price:Â
$
97.29
/ea
Key Features
Compatible Manufacturer Part Number
Universal
Compatible Series
Universal
Compatible Brand
Universal
Jointed End Length
1.27 in
Rod Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP532J1038
- Zoro #
- G423649364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Jointed End Length
- 1.27 in
- Rod Length
- 10 in
- Rod Outside Diameter
- 5/8 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- Universal
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Graduated
- Graduated
- Graduation Increments
- 1/8 in
- Unit Of Measure
- Imperial
- Compatible with Manufacturer Model Number
- Universal
- Compatible Manufacturer Model Number
- Universal
Description
AdjustingRod,10"L,5/8"Dia,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.