Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP253KS12
Zoro # G323649594
product price:Â
$
27.89
/ea
Sold in multiples of 3 for $83.67
Key Features
Mounting Bracket Material
Stainless Steel
Includes Knob
Knob Included
Mounting Bracket Type
Rod Mount Bracket
Product Type
Bracket
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP253KS12
- Zoro #
- G323649594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 1/2 in
- Overall Width
- 1 1/4 in
Details
- Item
- Rod Mount Bracket
- Mounting Bracket Material
- Stainless Steel
- Includes Knob
- Knob Included
- Mounting Bracket Type
- Rod Mount Bracket
- Product Type
- Bracket
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Color
- Black, Silver, Yellow
- Bracket Performance
- Standard
- Compatible with Manufacturer Part Number
- MP524
Description
Rod Mount Bracket, Rod Mount Bracket, Bolt-On Conveyor Connection Type, For Axle Size 1/2 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners No