Shop MASON PLASTICS
See all product information
Create Account
ADJUSTING ROD
Mfr # MP532J6516
Zoro # G523648977
product price:Â
$
40.69
/ea
Sold in multiples of 10 for $406.90
Key Features
Compatible Manufacturer Part Number
Universal
OEM Equivalent Part Number
VG-232J-6-516
Graduated
Graduated
Rod Length
6 in
Graduation Increments
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP532J6516
- Zoro #
- G523648977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 6 in
- Thread Depth
- 3/4 in
- Rod Outside Diameter
- 5/8 in
- Jointed End Length
- 1.27 in
Details
- Item
- Adjusting Rod
- Compatible Manufacturer Part Number
- Universal
- OEM Equivalent Part Number
- VG-232J-6-516
- Graduated
- Graduated
- Graduation Increments
- 1/8 in
- Compatible Series
- Universal
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Compatible with Manufacturer Model Number
- Universal
Description
ADJUSTING ROD