Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP253KS58
Zoro # G423649173
product price:Â
$
27.99
/ea
Sold in multiples of 3 for $83.97
Key Features
Compatible with Manufacturer Part Number
MP532
Compatible Series
Universal
For Axle Size
5/8 in
Mounting Bracket Type
Rod Mount Bracket
Color
Black, Silver, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP253KS58
- Zoro #
- G423649173
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 5/8 in
- Overall Width
- 1 1/4 in
Details
- Item
- Rod Mount Bracket
- Compatible with Manufacturer Part Number
- MP532
- Compatible Series
- Universal
- Mounting Bracket Type
- Rod Mount Bracket
- Color
- Black, Silver, Yellow
- Product Type
- Bracket
- Compatible Brand
- Universal
- Includes Knob
- Knob Included
- Bracket Performance
- Standard
- Mounting Bracket Material
- Stainless Steel
Description
Rod Mount Bracket, Rod Mount Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/8 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.