Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP52424516
Zoro # G823649346
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Graduated
Graduated
Rod Outside Diameter
1/2 in
Rod Length
23 7/16 in
Unit Of Measure
Imperial
Compatible Series
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP52424516
- Zoro #
- G823649346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 1/2 in
- Rod Length
- 23 7/16 in
- Thread Depth
- 3/4 in
Details
- Item
- Adjusting Rod
- Graduated
- Graduated
- Unit Of Measure
- Imperial
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Compatible Manufacturer Part Number
- MPDRC025, MPSAC01
- Graduation Increments
- 1/8 in
- Compatible with Manufacturer Model Number
- MPDRC025, MPSAC01
Description
LASER NUMBERED ADJUSTING ROD