Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP28038M
Zoro # G723649750
product price:Â
$
9.35
/ea
Key Features
Overall Width
2 1/16 in
Product Type
Knob
Mounting Bracket Material
Nylon
Bracket Performance
Standard
Compatible Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP28038M
- Zoro #
- G723649750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 1/16 in
Details
- Item
- Knob
- Product Type
- Knob
- Mounting Bracket Material
- Nylon
- Bracket Performance
- Standard
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Color
- Black, Silver
Description
Knob, Nylon, Includes Mounting Fasteners No