Shop MASON PLASTICS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FASTRAIL
Mfr # MP687D10
Zoro # G123559116
product price:Â $651.99
/eaKey Features
Sheath Color
White
Guide Finish/Coating
Anodized
Rail Type
Lane Divider
Overall Height
2 3/16 in
Top Width
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687D10
- Zoro #
- G123559116
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 3/16 in
- Top Width
- 1 3/16 in
- Bottom Width
- 1 3/16 in
- Overall Length
- 10 ft
- Overall Width
- 1 1/16 in
- Wire Rope Length
- 10 ft
Details
- Item
- Conveyor Guide
- Sheath Color
- White
- Guide Finish/Coating
- Anodized
- Rail Type
- Lane Divider
- For Frame Shape
- Straight
- Guide Color
- Silver
- Contact Type
- Rolling
- OEM Equivalent Part Number
- VG-687-1.4-10
- Guide Performance
- Durable, Low Friction
- Sheath Material
- Aluminum
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 2 3/16 in Overall Height, 10 ft Overall Length, 1 1/16 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.