Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP51012
Zoro # G223649816
product price:Â
$
19.55
/ea
Key Features
Compatible with Manufacturer Part Number
MP511S
Product Type
Bracket
Color
Black, Silver, Yellow
Includes Knob
Knob Included
For Axle Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP51012
- Zoro #
- G223649816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 1/2 in
- Overall Width
- 1 9/16 in
Details
- Item
- Guide Rail Bracket
- Compatible with Manufacturer Part Number
- MP511S
- Product Type
- Bracket
- Color
- Black, Silver, Yellow
- Includes Knob
- Knob Included
- Mounting Bracket Type
- Guide Rail Bracket
- Compatible Series
- Universal
- Mounting Bracket Material
- Nylon
- Compatible Brand
- Universal
- Bracket Performance
- Standard
Description
Guide Rail Bracket, Guide Rail Bracket, Bolt-On Conveyor Connection Type, For Axle Size 1/2 in, For Axle Shape Round, Nylon, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.