Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MP511S
Zoro # G623649027
product price:Â
$
6.19
/ea
Sold in multiples of 2 for $12.38
Key Features
Bracket Performance
Standard
Compatible Brand
Universal
Overall Width
1 5/8 in
Color
Black
Product Type
Spacer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP511S
- Zoro #
- G623649027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 5/8 in
Details
- Item
- Spacer
- Bracket Performance
- Standard
- Compatible Brand
- Universal
- Color
- Black
- Product Type
- Spacer
- Compatible Series
- Universal
- Mounting Bracket Material
- Nylon
- Compatible with Manufacturer Part Number
- MP510
Description
Spacer, Nylon, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.