Shop MASON PLASTICS
See all product information
Create Account
LASER ETCHED BRACKET ASSEMBLY
Mfr # LNMP2236A
Zoro # G723560086
product price:Â $87.15
/eaKey Features
Overall Width
3 1/4 in
Compatible Brand
Universal
Includes Knob
Knob Included
Compatible Series
Universal
Color
Black, Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP2236A
- Zoro #
- G723560086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/4 in
Details
- Item
- Guide Rail Bracket
- Compatible Brand
- Universal
- Includes Knob
- Knob Included
- Compatible Series
- Universal
- Color
- Black, Silver
- Product Type
- Bracket Assembly
- Compatible with Manufacturer Part Number
- MPSSTS
- Mounting Bracket Type
- Guide Rail Bracket
- Bracket Performance
- Standard
- Mounting Bracket Material
- Stainless Steel
Description
Guide Rail Bracket, Guide Rail Bracket, Bolt-On Conveyor Connection Type, Stainless Steel, Includes Mounting Fasteners No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.