Shop MASON PLASTICS
See all product information
Create Account
BRACKETS
Mfr # MPSS503SC58
Zoro # G923649789
product price:Â
$
45.25
/ea
Sold in multiples of 2 for $90.50
Key Features
For Axle Size
5/8 in
Overall Width
2 1/16 in
Mounting Bracket Material
Stainless Steel
Color
Black, Silver
Mounting Bracket Type
Swivel Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPSS503SC58
- Zoro #
- G923649789
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 5/8 in
- Overall Width
- 2 1/16 in
Details
- Item
- Swivel Bracket
- Mounting Bracket Material
- Stainless Steel
- Color
- Black, Silver
- Mounting Bracket Type
- Swivel Bracket
- Compatible Series
- Universal
- Compatible Brand
- Universal
- Includes Knob
- Knob Included
- Bracket Performance
- Standard
- Compatible with Manufacturer Part Number
- MP532
- Product Type
- Swivel Cap
Description
Swivel Bracket, Swivel Bracket, Bolt-On Conveyor Connection Type, For Axle Size 5/8 in, For Axle Shape Round, Stainless Steel, Includes Mounting Fasteners Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.