Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP020R4
Zoro # G823649766
product price:Â
$
24.89
/ea
Key Features
Rod Outside Diameter
5/8 in
Graduation Increments
1/8 in
Unit Of Measure
Imperial
Compatible Brand
Universal
Graduated
Graduated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP020R4
- Zoro #
- G823649766
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Outside Diameter
- 5/8 in
- Rod Length
- 4 in
Details
- Item
- Adjusting Rod
- Graduation Increments
- 1/8 in
- Unit Of Measure
- Imperial
- Compatible Brand
- Universal
- Graduated
- Graduated
- Compatible Manufacturer Part Number
- MP01901, MP02001
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- MP01901, MP02001
Description
LASER NUMBERED ADJUSTING ROD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.