Zoro Homepage

Cross Block 5/8 X 5/8 in.

  • Mfr # MP5215858

  • Zoro # G316520930


product price: $31.19
/ea

Key Features

OEM Equivalent Part Number
Valu Guide VG-621-58x58
Overall Length
3.97 in
For Use With
(2) 5/8 in Dia. Rods
Unit Of Measure
Imperial
Product Type
Cross Block with 2 Knobs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5215858
Zoro #
G316520930
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.97 in
For Rod Diameter
5/8 in
Accessory Width
1.42 in

Details

OEM Equivalent Part Number
Valu Guide VG-621-58x58
For Use With
(2) 5/8 in Dia. Rods
Unit Of Measure
Imperial
Product Type
Cross Block with 2 Knobs
Item
Adjustable Cross Block

Description

Cross Block 5/8 X 5/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.