Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687D6
Zoro # G423558574
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Contact Type
Rolling
Guide Performance
Durable, Low Friction
Overall Height
2 3/16 in
Top Width
1 3/16 in
Overall Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687D6
- Zoro #
- G423558574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 3/16 in
- Top Width
- 1 3/16 in
- Overall Length
- 6 ft
- Overall Width
- 1 3/16 in
- Bottom Width
- 1 3/16 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Item
- Conveyor Guide
- Contact Type
- Rolling
- Guide Performance
- Durable, Low Friction
- Sheath Material
- Aluminum
- Rail Type
- Lane Divider
- For Frame Shape
- Straight
- Guide Finish/Coating
- Anodized
- Sheath Color
- White
- Guide Color
- Silver
- OEM Equivalent Part Number
- VG-687-1.4-6
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 2 3/16 in Overall Height, 6 ft Overall Length, 1 3/16 in Overall Width, Bristle Color Not Applicable