Shop MASON PLASTICS
See all product information
Create Account
CHAIN
Mfr # EP8505-7.50-10
Zoro # G923559668
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Tab Thickness
0.29 in
Pitch
0.75 in
Finish
Uncoated
Color
Gray
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP8505-7.50-10
- Zoro #
- G923559668
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tab Thickness
- 0.29 in
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Details
- Pitch
- 0.75 in
- Finish
- Uncoated
- Color
- Gray
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 180 Degrees F
- Series
- MTW EP8505
- Item
- Conveyor Chain
- NSF Rated
- Not NSF Rated
- Tensile Strength
- 1,112 lbf
- Magnetic
- Non-Magnetic
- Pin Material
- Plastic
- Material
- Acetal
Description
CHAIN