Shop MASON PLASTICS
See all product information
Create Account
FASTRAIL
Mfr # MP687DD2
Zoro # G623558572
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
OEM Equivalent Part Number
VG-687-3.3-2
Overall Length
2 ft
Guide Color
Silver
Overall Width
1 in
Guide Performance
Durable, Low Friction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP687DD2
- Zoro #
- G623558572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 ft
- Overall Width
- 1 in
- Top Width
- 1 3/16 in
- Overall Height
- 4 in
- Bottom Width
- 1 3/16 in
- Wire Rope Length
- 2 ft
- Length
- 2 ft
Details
- Item
- Conveyor Guide
- OEM Equivalent Part Number
- VG-687-3.3-2
- Guide Color
- Silver
- Guide Performance
- Durable, Low Friction
- Sheath Color
- White
- Contact Type
- Rolling
- Rail Type
- Lane Divider
- For Frame Shape
- Straight
- Guide Finish/Coating
- Anodized
- Sheath Material
- Aluminum
Description
Conveyor Guide, Durable, Low Friction Guide Performance, Aluminum Guide Material, For Frame Shape Straight, 4 in Overall Height, 2 ft Overall Length, 1 in Overall Width, Bristle Color Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.