Shop MASON PLASTICS
See all product information
Create Account
LASER NUMBERED ADJUSTING ROD
Mfr # LNMP5257R
Zoro # G023649528
product price:Â
$
35.55
/ea
Key Features
Rod Length
7 in
Compatible Brand
Universal
Unit Of Measure
Imperial
Compatible Manufacturer Part Number
Universal
For Rod Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LNMP5257R
- Zoro #
- G023649528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Length
- 7 in
- For Rod Diameter
- 1/2 in
- Rod Outside Diameter
- 1/2 in
Details
- Item
- Adjusting Rod
- Compatible Brand
- Universal
- Unit Of Measure
- Imperial
- Compatible Manufacturer Part Number
- Universal
- Graduation Increments
- 1/8 in
- Graduated
- Graduated
- Compatible Series
- Universal
- Compatible with Manufacturer Model Number
- Universal
Description
LASER NUMBERED ADJUSTING ROD